Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 60/100A, 1-1/2"Hub, Dead End, Strt
Mfr # AERA56
Zoro # G0118892
product price: $118.99
/ea
Sold in multiples of 5 for $594.95
Free Shipping & Returns
$594.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Angle Straight
- Amps 60/100
- Hub 1 1/2 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AERA56
- Zoro # G0118892
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 1/2 in |
Overall Length | 4.25 in |
Overall Height | 6.5 in |
Hub Diameter | 1.5 in |
Overall Width | 3.13 in |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.5 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Appleton Electric Pin & Sleeve Devices