Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 30A, 3/4" Hub, Straight, Dead End
Mfr # AERA23
Zoro # G5879684
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Angle Straight
- Amps 30
- Hub 3/4 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AERA23
- Zoro # G5879684
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5 1/4 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 5 1/4 in |
Overall Length | 3.38 in |
Overall Width | 2.5 in |
Overall Height | 5.31 in |
Hub Diameter | 0.75 in |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 0.75 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- GAMPAK CONNECTR CORDGRP 3/4"" (49214)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- HUBBELL 200 Amp Adapter (AA20045)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Appleton Electric Pin & Sleeve Receptacles