Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 30A, 1/2" Hub, Straight, Metallic
Mfr # AERH13
Zoro # G0118883
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Angle Straight
- Amps 30
- Hub 1/2 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AERH13
- Zoro # G0118883
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 7 in |
Overall Length | 3.38 in |
Hub Diameter | 1 in |
Overall Width | 2.5 in |
Overall Height | 5.31 in |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 1 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA13)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- Appleton Electric Pin & Sleeve Devices