Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 30A, 1/2" Hub, Straight, Feed-Thru
Mfr # AERC13
Zoro # G3047007
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Amps 30
- Angle Straight
- Hub 1/2 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AERC13
- Zoro # G3047007
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5 1/4 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 5 1/4 in |
Overall Height | 5.31 in |
Hub Diameter | 0.5 in |
Overall Width | 2.5 in |
Overall Length | 3.38 in |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 0.5 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- MELTRIC 33-98047 INLET (33-98047)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- MELTRIC 63-68143 INLET (63-68143)
- Appleton Electric Pin & Sleeve Devices