Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 30A, 1" Hub, Straight, Dead End
Mfr # AERA33
Zoro # G3047016
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Angle Straight
- Amps 30
- Hub 1 in
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AERA33
- Zoro # G3047016
- UPC # 078138122949
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 1/4 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 7 1/4 in |
Overall Length | 3.38 in |
Overall Width | 2.5 in |
Overall Height | 5.31 in |
Hub Diameter | 1 in |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 1 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- EATON Light Unit, 12-30VAC/DC, Blue (M22-CLED-B)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Appleton Electric Pin & Sleeve Receptacles