Shop All Plug & Connector Accessories
Appleton Electric
Auxiliary Contact, 1NO/1NC, WSR/WSRD/WST
Mfr # WSAUX1
Zoro # G3778279
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 1NO/1NC
- For Use With WSR Disconnect Switch
- Standards CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 025875, UL 1682, UL 1686, UL 50E, UL 98, UL E145917 E160652
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # WSAUX1
- Zoro # G3778279
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 2 AWG |
Details
Item | Auxiliary Contact |
Material | Aluminum |
Includes | 1NO/1NC |
For Use With | WSR Disconnect Switch |
Standards | CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 025875, UL 1682, UL 1686, UL 50E, UL 98, UL E145917 E160652 |
Number of Wires | 3 |
Number of Poles | 4 |
Voltage | 600 Vac/250 Vdc |
For Environment | Hazardous Location |
NEMA Enclosure Rating | 12, 3, 3R, 4, 4X |
Resistance Properties | Corrosion Resistant, Weather Resistant, Watertight |
Voltage Rating | 250V DC, 600V AC |
Compatible Device Current | 30 A, 60 A, 100 A |
Compatible with Series | Powertite(TM) |
Current Rating | 15 A |
Materials and Finishes | Receptacle assembly and WSR enclosure are copperfree (4/10 of 1% max.) aluminum with epoxy powder coating inside and outside. Handle is high impact polymer. |
Horsepower Ratings | 7.5, 15, 30, 60 or 75 |
Area Classification | Listed for Ordinary (Unclassified) Locations; NEMA 3, 3R, 4, 4X, 12 |
Hertz | 50/60 Hz |
Type of Cable | #6 to #2, #14 to #2, #14 to #1/0 AWG |
Description
Auxiliary Contact, Compatible Device Current 30 A, 60 A, 100 A, For Use With WSR Disconnect Switch, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Resistance Properties Corrosion Resistant, Weather Resistant, Watertight, Voltage Rating 250V DC, 600V AC, Current Rating 15 A, Includes 1NO/1NC, Standards CSA C22.2 No. 182.1, CSA C22.2 No. 4, CSA Certified 025875, UL 1682, UL 1686, UL 50E, UL 98, UL E145917 E160652, Compatible with Series Powertite(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- Appleton Electric Plug & Connector Accessories