Shop All Plug & Connector Accessories
Appleton Electric
Auxiliary Contact, 1NO/1NC, WSR and WSRD
Mfr # WSRDAUX1
Zoro # G3047515
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 1NO/1NC
- For Use With Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle
- Standards CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # WSRDAUX1
- Zoro # G3047515
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 2 AWG |
Details
Item | Auxiliary Contact |
Material | Aluminum |
Includes | 1NO/1NC |
For Use With | Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle |
Standards | CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98 |
Number of Poles | 4 |
Number of Wires | 3 |
Compatible Device Current | 30 A, 60 A, 100 A |
Current Rating | 15A |
Resistance Properties | Corrosion Resistant, Weather Resistant, Watertight |
Voltage Rating | 250V DC, 600V AC |
Compatible with Series | Powertite(TM) |
For Environment | Hazardous Location |
NEMA Enclosure Rating | 12, 3R |
Description
Auxiliary Contact, Compatible Device Current 30 A, 60 A, 100 A, For Use With Powertite(TM) ACP and CPH Plug, WSRD Interlocked Receptacle, NEMA Enclosure Rating 12, 3R, Number of Poles 4, Number of Wires 3, Resistance Properties Corrosion Resistant, Weather Resistant, Watertight, Voltage Rating 250V DC, 600V AC, Current Rating 15A, Includes 1NO/1NC, Standards CSA C22.2 No. 182.1, CSA C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98, Compatible with Series Powertite(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- RACO Compression Connector, 2-7/64" L (2915RT)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- MARINCO Marinco IS-10MM-1R BEP Marine Insulated Battery Stud - Positive (IS-10MM-1R)
- Appleton Electric Plug & Connector Accessories