Shop All Conduit Fittings
Appleton Electric
90Deg M and F Elbow, HazLoc, CF Alum, 3/4In
Mfr # ELMF90-75-A
Zoro # G4095682
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Silver
- Overall Length 1 11/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELMF90-75-A
- Zoro # G4095682
- UPC # 781381622233
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 11/16 in |
Overall Length - Fitting | 1 11/16 in |
Length | 1-11/16" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 1 11/16 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELMF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- Appleton Electric Conduit Fittings