Shop All Conduit Fittings
Appleton Electric
90Deg Female Elbow, HazLoc, CF Alum, 1/2In
Mfr # ELF90-50-A
Zoro # G3929396
original price:
$19.60
25% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Silver
- Overall Length 1 1/2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ELF90-50-A
- Zoro # G3929396
- UPC # 781381622172
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 1/2 in |
Overall Length - Fitting | 1 1/2 in |
Length | 1-1/2" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 1 1/2 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- Appleton Electric Conduit Fittings