Shop All Conduit Fittings
Appleton Electric
90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L
Mfr # STB-90150L
Zoro # G108238166
product price: $66.99
/pk 2, $33.50/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 in
- Material Type Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # STB-90150L
- Zoro # G108238166
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 1.5 in |
Details
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- Appleton Electric Conduit Fittings