Shop All Hazardous Location Receptacles
Appleton Electric
3W 4P 60A Hazardous Location Receptacle 600VAC
Mfr # EBRH6034DS
Zoro # G4021927
product price: $5,628.99
/ea
Free Shipping & Returns
$5,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 7CD, 9FG
- Number of Wires 3
- Number of Poles 4
- HP 60 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EBRH6034DS
- Zoro # G4021927
- UPC # 781381513487
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in, 1 1/2 in |
Hub Diameter | 1.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875 to 1.906#8221;, 150 Amp: 1.09#8221; to 2.187#8221; |
Description
Receptacle with Disconnect Switch, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK20 (EVT-S08FG-HA)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- MELTRIC 22-18072 INLET (22-18072)
- Appleton Electric Pin & Sleeve Devices