Shop All Hazardous Location Receptacles
Appleton Electric
3W 4P 60A Hazardous Location Receptacle 600VAC
Mfr # DBR6034EH90
Zoro # G8273754
product price: $3,994.99
/ea
Free Shipping & Returns
$3,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Number of Wires 3
- Number of Poles 4
- Circuit Breaker Amp Rating 90 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # DBR6034EH90
- Zoro # G8273754
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle, Circuit Breaker Amp Rating 90 A, Circuit Breaker Type EHD 480V AC, Current Rating 60 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No, Enclosure Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 10A, 600V AC, Indicating (AJT10)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Appleton Electric Pin & Sleeve Devices