Shop All Hazardous Location Receptacles
Appleton Electric
3W 4P 30A Hazardous Location Receptacle 600VAC
Mfr # DBR3034HFB50
Zoro # G3048005
product price: $4,756.99
/ea
Free Shipping & Returns
$4,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Number of Wires 3
- Number of Poles 4
- Circuit Breaker Amp Rating 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # DBR3034HFB50
- Zoro # G3048005
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle, Circuit Breaker Amp Rating 50 A, Circuit Breaker Type FD 600V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No, Enclosure Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1403-25)
- WHITE-RODGERS 120-105851 Solenoid, Spno, 12 (120-105851)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- Appleton Electric Pin & Sleeve Devices