Shop All Hazardous Location Receptacles
Appleton Electric
3W 4P 30A Hazardous Location Receptacle 600VAC
Mfr # DBR3034DS
Zoro # G6029362
product price: $3,478.99
/ea
Free Shipping & Returns
$3,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Number of Wires 3
- Number of Poles 4
- HP 25 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # DBR3034DS
- Zoro # G6029362
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle with Disconnect Switch, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Appleton Electric Hazardous Location Receptacles