Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 60A Hazardous Location Receptacle 600VAC
Mfr # EBR6023FB70
Zoro # G8273657
product price: $5,309.99
/ea
Free Shipping & Returns
$5,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 7CD, 9FG
- Number of Wires 2
- Number of Poles 3
- Circuit Breaker Amp Rating 70 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EBR6023FB70
- Zoro # G8273657
- UPC # 00781381188371
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in, 1 1/2 in |
Hub Diameter | 1.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875 to 1.906#8221;, 150 Amp: 1.09#8221; to 2.187#8221; |
Description
Receptacle, Circuit Breaker Amp Rating 70 A, Circuit Breaker Type FDB 600V AC, Current Rating 60 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Preset Counter (7922)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- GARDNER BENDER INLN SPLCR RDU 14-1/0AWG (GBPBT-1/0)
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Appleton Electric Pin & Sleeve Devices