Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous Pin & Sleeve Receptacle 120/240VAC
Mfr # CPS152-112
Zoro # G3046946
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Number of Wires 2
- Number of Poles 3
- HP 1 hp
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # CPS152-112
- Zoro # G3046946
- UPC # 078138100053
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1/2 in |
Face Diameter | 2.63 in |
For Maximum Cable Diameter | 0.639 in |
Hub Diameter | 0.5 in |
For Minimum Cable Diameter | 0.538 in |
Plug Cable Diameter | .538- .639 |
Description
Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Non-Flanged, Grounding Style Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating Not Rated, Number of Gangs 2, Number of Poles 3, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 125 to 250V AC, 18V DC, Cap Type Spring-Loaded Cap, Connection Orientation 60 Degrees Elbow, Face Diameter 2.63 in, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Appleton Electric Hazardous Location Receptacles