Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous Location Receptacle 240VAC 6-20R
Mfr # ENRC11202
Zoro # G6022843
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- NEMA Rating 3RX
- Number of Wires 2
- Number of Poles 3
- NEMA Type 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ENRC11202
- Zoro # G6022843
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1/2 in |
For Maximum Cable Diameter | 0.639 in |
Hub Diameter | 0.5 in |
For Minimum Cable Diameter | 0.538 in |
Plug Cable Diameter | .538- .639 |
Description
Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 2, Group B, Horsepower Rating 2 hp, Housing Material Copper-Free Aluminum, Hub Type Feed Through, NEMA Enclosure Rating 3RX, 7CD, 9FG, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (7380-B)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 10A, 125V AC, 200A at 125V AC, 5 PK (GMA-10-R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Appleton Electric Hazardous Location Receptacles