Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous Location GFI Cover 120 VAC 5-20R
Mfr # EFSC275-2023GFI
Zoro # G5956142
product price: $1,828.99
/ea
Free Shipping & Returns
$1,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- NEMA Rating 3, 3R, 7BCD, 9EFG
- Number of Wires 2
- Number of Poles 3
- NEMA Type 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSC275-2023GFI
- Zoro # G5956142
- UPC # 00781381167796
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Description
GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Malleable Iron, Hub Type Feed Through, NEMA Enclosure Rating 3, 3R, 3RX, 7BCD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6210-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Appleton Electric Pin & Sleeve Devices