Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous Location GFI Cover 120 VAC 5-20R
Mfr # EFS210-2023GFI
Zoro # G4159644
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- NEMA Rating 3, 3R, 7BCD, 9EFG
- Number of Wires 2
- Number of Poles 3
- NEMA Type 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFS210-2023GFI
- Zoro # G4159644
- UPC # 078138167117
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1 in |
Hub Diameter | 1 in |
Description
GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Malleable Iron, Hub Type Dead End, NEMA Enclosure Rating 3, 3R, 3RX, 7BCD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Appleton Electric Pin & Sleeve Devices