Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous GFCI Cover & Box 120VAC 5-20R
Mfr # EFSC175-GFI
Zoro # G5899932
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 3, 3R, 7BCD, 9EFG
- Number of Wires 2
- Number of Poles 3
- NEMA Type 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSC175-GFI
- Zoro # G5899932
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Overall Height | 6.5 in |
Overall Width | 3.5 in |
Overall Depth | 5.64 in |
Plug Cable Diameter | .538- .639 |
Description
GFCI Cover and Box, Cover Type Screw-On Cover, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Material Copper-Free Aluminum, Hub Diameter 0.75 in, Hub Type Feed Through, Number of Poles 3, Number of Wires 2, Voltage Rating 125V AC, For Environment Corrosive, Damp, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Material Finish Epoxy Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 4A, 600V AC, Non-Indicating (FLSR004)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- MELTRIC 22-18072 INLET (22-18072)
- Appleton Electric Pin & Sleeve Devices