Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 100A Hazardous Location Receptacle 600VAC
Mfr # EBR1023EH50
Zoro # G8330192
product price: $5,183.99
/ea
Free Shipping & Returns
$5,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 7CD, 9FG
- Number of Wires 2
- Number of Poles 3
- Circuit Breaker Amp Rating 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EBR1023EH50
- Zoro # G8330192
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in, 1 1/2 in |
Hub Diameter | 1.5 in |
Plug Cable Diameter | 30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875 to 1.906#8221;, 150 Amp: 1.09#8221; to 2.187#8221; |
Description
Receptacle, Circuit Breaker Amp Rating 50 A, Circuit Breaker Type EHD 480V AC, Current Rating 100 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Appleton Electric Pin & Sleeve Devices