Shop All Electrical Box Covers
Appleton Electric
2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H
Mfr # FSK-2DR
Zoro # G4285215
original price:
$17.65
9% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 2
- Height 4-5/8"
- Width 4-5/8"
- Cover Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-2DR
- Zoro # G4285215
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-5/8" |
Width | 4-5/8" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 2 |
Cover Material | Steel |
For Use With | Duplex Receptacles |
Color | Gray |
Lid Style | No Lid |
Mounting Box | FS and FD Two Gang Cast Hub Device Box Covers for Ridge Top Boxes |
Includes | Screws and Gasket |
Standards | UL 514A |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Ridge Top Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Steel, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Standards UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- Appleton Electric Electrical Box Covers