Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W
Mfr # FSKJ5-15
Zoro # G3912413
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Depth 1 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSKJ5-15
- Zoro # G3912413
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Depth | 1 5/32" |
Details
Item | Weatherproof Cover W/ Receptacle |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Receptacle Type | 5-15R, Single 1-3/8" Device Opening |
Cover Material | Copper-Free Aluminum |
For Use With | Non-Locking Blade Plugs with 1-3/8 in Device Opening |
Color | Gray |
Lid Style | Self Closing |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
Includes | (2) 15A, 125V, 2 Pole, 3 Wire, 5-15R Receptacle |
Standards | UL 514A |
NEMA Rating | 3R |
Features | Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out |
NEMA Enclosure Rating | 3R |
Housing Color | Gray |
Description
Weatherproof Cover with Receptacle, Housing Color Gray, NEMA Enclosure Rating 3R, Number of Gangs 1, Receptacle Type 5-15R, Single 1-3/8 In. Device Opening, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1JGC)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- Appleton Electric Electrical Box Covers