Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK1RY
Zoro # G3972814
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Cover Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK1RY
- Zoro # G3972814
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | Steel |
For Use With | Round Receptables |
Color | Gray |
Lid Style | No Lid |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Includes | screws |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Round Receptables, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards C22.2 No. 18.1, UL 514A, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ5-20)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- Appleton Electric Electrical Box Covers