Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1WD-3
Zoro # G6603882
product price: $12.15
/ea
Sold in multiples of 50 for $607.50
$607.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Cover Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1WD-3
- Zoro # G6603882
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | Steel |
For Use With | Up to 3-Interchangeable Devices |
Color | Gray |
Lid Style | No Lid |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Includes | Mounting Bracket and Screws |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Up to 3-Interchangeable Devices, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards C22.2 No. 18.1, UL 514A, Includes Mounting Bracket and Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- Appleton Electric Electrical Box Covers