Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1VR
Zoro # G4028421
original price:
$60.19
5% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Cover Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1VR
- Zoro # G4028421
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | Malleable Iron |
For Use With | Duplex Receptacles |
Color | Gray |
Lid Style | Self Closing |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Includes | Screws and Gasket |
Standards | C22.2 No. 18.1, UL 514A |
NEMA Rating | 3R |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards C22.2 No. 18.1, UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TSG-CA)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- Appleton Electric Electrical Box Covers