Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1V
Zoro # G4213045
original price:
$80.00
5% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Malleable Iron
- Lid Style No Lid
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1V
- Zoro # G4213045
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Malleable Iron |
Lid Style | No Lid |
Mounting Orientation | Vertical |
Includes | Screws and Gasket |
NEMA Rating | 3R |
Color | Gray |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
For Use With | Square Handle Tumbler and Toggle Flush Switches |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Square Handle Tumbler and Toggle Flush Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards C22.2 No. 18.1, UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- Appleton Electric Electrical Box Covers