Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1R-T
Zoro # G4200971
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Steel
- Lid Style Self Closing
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1R-T
- Zoro # G4200971
- UPC # 078138134775
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Steel |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Standards | C22.2 No. 18.1, UL 514A |
Color | Gray |
For Use With | Round Flush Receptacles |
Includes | screws |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Round Flush Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards C22.2 No. 18.1, UL 514A, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- Appleton Electric Electrical Box Covers