Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-1PB
Zoro # G4196297
original price:
$20.49
19% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Steel
- Lid Style No Lid
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # FSK-1PB
- Zoro # G4196297
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Steel |
Lid Style | No Lid |
Mounting Orientation | Vertical |
Includes | screws |
For Use With | Double Push Button Switches |
Standards | C22.2 No. 18.1, UL 514A |
Color | Gray |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Double Push Button Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards C22.2 No. 18.1, UL 514A, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1JGC)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- Appleton Electric Electrical Box Covers