Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W
Mfr # FSKD5-15
Zoro # G4209597
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Depth 1 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSKD5-15
- Zoro # G4209597
- UPC # 00781381461184
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Depth | 1 5/32" |
Details
Item | Weatherproof Cover W/ Receptacle |
Mounting Orientation | Horizontal |
Number of Gangs | 1 |
Receptacle Type | 5-15R Duplex |
Cover Material | Copper-Free Aluminum |
For Use With | Non-Locking Blade Plugs with 1-3/8 in Device Opening |
Color | Gray |
Lid Style | (2) Self Closing |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
Includes | (2) 15A, 125V, 2 Pole, 3 Wire, 5-15R Receptacle |
Standards | UL 514A |
NEMA Rating | 3R |
Features | Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out |
NEMA Enclosure Rating | 3R |
Housing Color | Gray |
Description
Weatherproof Cover with Receptacle, Housing Color Gray, NEMA Enclosure Rating 3R, Number of Gangs 1, Receptacle Type 5-15R Duplex, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD6-20)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ5-20)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- Appleton Electric Electrical Box Covers