Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-WRD
Zoro # G3983235
original price:
$117.76
24% off
new price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Depth 1 5/32"
- Cover Material Malleable Iron
- Lid Style (2) Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-WRD
- Zoro # G3983235
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Depth | 1 5/32" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Malleable Iron |
Lid Style | (2) Self Closing |
Mounting Orientation | Horizontal |
Includes | Screws and Gasket |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
NEMA Rating | 3R |
For Use With | Non-Locking Blade Plugs with 1-3/8 in Device Opening |
Standards | UL 514A |
Color | Gray |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With Non-Locking Blade Plugs with 1-3/8 in Device Opening, Mounting Orientation Horizontal, Lid Style (2) Self Closing, Number of Gangs 1, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Depth 1 5/32 in, NEMA Rating 3R, Standards UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- 3M Marine Silicone Clr 3Oz (08019)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- Appleton Electric Electrical Box Covers