Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1JOC
Zoro # G3913673
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Malleable Iron
- Lid Style No Lid
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1JOC
- Zoro # G3913673
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Malleable Iron |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Includes | Screws and Gasket |
Color | Gray |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
NEMA Rating | 3R |
Standards | C22.2 No. 18.1, UL 514A |
For Use With | Pilot Light |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Pilot Light, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards C22.2 No. 18.1, UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- LUTRON Diva Fan/Light Switch (DVFSQ-LFH-WH)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD6-20)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- Appleton Electric Electrical Box Covers