Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1DR
Zoro # G4313635
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 1
- Height 4-9/16"
- Width 2-13/16"
- Cover Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1DR
- Zoro # G4313635
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-13/16" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 1 |
Cover Material | Steel |
For Use With | Standard 2 and 3 Wire Duplex Receptacles |
Color | Gray |
Lid Style | No Lid |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Includes | screws |
Standards | C22.2 No. 18.1, UL 514A |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Standard 2 and 3 Wire Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Steel, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards C22.2 No. 18.1, UL 514A, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- Appleton Electric Electrical Box Covers