Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1B-CA
Zoro # G4215276
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Copper-Free Aluminum
- Lid Style No Lid
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1B-CA
- Zoro # G4215276
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Copper-Free Aluminum |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
NEMA Rating | 3R |
Includes | Mounting Hardware and Sealing Gasket |
Standards | C22.2 No. 18.1, UL 514A |
For Use With | and Tandem Cast Hub Ridge Top Boxes, Unilets FS And FD Single Gang |
Color | Gray |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With and Tandem Cast Hub Ridge Top Boxes, Unilets FS And FD Single Gang, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards C22.2 No. 18.1, UL 514A, Includes Mounting Hardware and Sealing Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- BAYCO Cord Reel 150' Orange (KW-130)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- Appleton Electric Electrical Box Covers