Shop All Electrical Box Covers
Appleton Electric
1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W
Mfr # FSK-1-JCA
Zoro # G3932871
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Cover Material Copper-Free Aluminum
- Lid Style No Lid
- Height 4-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # FSK-1-JCA
- Zoro # G3932871
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Copper-Free Aluminum |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Includes | Mounting Hardware and Sealing Gasket |
NEMA Rating | 3R |
Color | Gray |
For Use With | Pilot Light |
Standards | C22.2 No. 18.1, UL 514A |
Mounting Box | FS and FD Single Gang and Tandem Cast Hub Device Boxes |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Pilot Light, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, NEMA Rating 3R, Standards C22.2 No. 18.1, UL 514A, Includes Mounting Hardware and Sealing Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761C)
- Appleton Electric Electrical Box Covers