APPLE MD826AM-A Lightning Digital AV Adapter
Mfr # MD826AM/A
Zoro # G403893718
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apple
- MFR # MD826AM/A
- Zoro # G403893718
- UPC # 888462323062
- Country of Origin China
- Category USB Cables
Description
Use the Apple Lightning Digital AV Adapter with your iPad with Retina display, iPad mini, iPhone 5, and iPod touch (5th generation) with the Lightning connector. The Lightning Digital AV Adapter supports mirroring of what is displayed on your device screen - including apps, presentations, websites, slideshows, and more - to your HDMI-equipped TV, display, projector, or other compatible display.
It also outputs video content - movies, TV shows, captured video - to your big screen in up to Full HD 1080p. Simply attach the Lightning Digital AV Adapter to the Lightning connector on your device and then to your TV or projector via an HDMI cable (sold separately).
Features- Lightning Digital AV Adapter
- The Lightning Digital AV Adapter supports mirroring of what is displayed on your device screen - including apps, presentations, websites, slideshows, and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- IHIP Magnetic wireless Apple Watch charger (IHIP59)
- MOBILESPEC LightningCharge and Sync Cable, Camo, 10 (MB06625)
- WOODLAND SCENICS Woodland Scenics 2268 HO Scale Substation (WOO2268)
- CELLHELMET Type C to Type C Round Cable 3ft, Gray (CABLE-C-C-3-R-G)
- MONOPRICE Usb To Serial Convert, Db9M/Usbam, 3 ft. (3726)
- CISCO Headset 532 Wired Dual USB, CPHSW532USBA (CP-HS-W-532-USBA=)
- AMPD Volt Plus Premium USB A to Type C Data Cable 5ft White (AA-VOLTPLS-01-TYPEC)
- SCIPIO 10ft Kevlar USB-C to USB-A Braided (STUSBAC10)
- Apple USB Cables