Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36LF50401
Zoro # G5274647
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Double Union Solder
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF50401
- Zoro # G5274647
- UPC # 670750930607
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 5 5/8 in |
Height | 5 8/9 in |
Details
Connection Type | Double Union Solder |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Application | Residential and Commercial |
Strainer | No |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Pressure Adjustment Range | 5 to 75 psig |
Material | Lead Free Bronze |
Valve Type | Standard |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Connection | Double Union Solder |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union Solder, Height 5 8/9 in, Length 5 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- RHEEM-RUUD Electric Drain Valve, Commercial (SP12112G)
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- LEGEND VALVE 1" PRV UNION KIT - PEX (333-5NLX)
- Apollo Valves Valves