Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36LF30401
Zoro # G5274972
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Single Union Solder x NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF30401
- Zoro # G5274972
- UPC # 670750919824
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 5 8/9 in |
Length | 4 57/64 in |
Details
Connection Type | Single Union Solder x NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Pressure Adjustment Range | 5 to 75 psig |
Preset Pressure Settings | 50 psi |
Strainer | No |
Application | Residential and Commercial Potable Water Distribution Systems |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Material | Lead Free Bronze |
Series | 36LF |
Material - Valve | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Connection | Single Union Solder x FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union Solder x FNPT, Height 5 8/9 in, Length 4 57/64 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- APACHE Part F Male Aluminum Cam/Groove, 6" (50400275)
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- LEGEND VALVE 1-1/4" X 3" 304 SS NIPPLE (304-124)
- APOLLO VALVES Water Pressure Reducing Valve, 3 In. (36HLF20001)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF50301)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF10801)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- ELSTER 558InWc 600 Iron Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Apollo Valves Valves