Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36LF20401PR
Zoro # G5273213
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type No Union NPT x Press
- Body Material Bronze
- Max. Pressure 250 psi
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF20401PR
- Zoro # G5273213
- UPC # 670750759680
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 4 3/4 in |
Length | 6 3/32 in |
Details
Connection Type | No Union NPT x Press |
Body Material | Bronze |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Residential and Commercial Potable Water Distribution Systems |
Valve Type | Standard |
Strainer | Yes |
Pressure Adjustment Range | 5 to 75 psig |
Item | Water Pressure Reducing Valve |
Material | Lead Free Bronze |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Preset Pressure Settings | 50 psi |
Series | 36LF |
Connection | Press |
Material of Construction | Low Lead Bronze |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Press, Height 4 3/4 in, Length 6 3/32 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- FESTO Repair Kit Valve Parts And Accessory (MFH/MOFH-3-1/8,VL/0-3-1/8 B)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501PR)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF20401)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- Apollo Valves Valves