Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36ELF12401S
Zoro # G5274857
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Double Union x Solder
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36ELF12401S
- Zoro # G5274857
- UPC # 670750685705
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 5 1/2 in |
Height | 6 in |
Details
Connection Type | Double Union x Solder |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Strainer | No |
Pressure Adjustment Range | 15 to 75 psig |
Material | Lead Free Bronze |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Application | Water |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Series | 36ELF |
Material - Valve | Lead Free Bronze |
Connection | Double Union Solder |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Double Union Solder, Height 6 in, Length 5 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010780)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 100 Ft (2VDN9)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- WATTS Watts 0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3 (9217)
- Apollo Valves Valves