Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36ELF11401T
Zoro # G5156444
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Single Union x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 36ELF11401T
- Zoro # G5156444
- UPC # 670750511394
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 4 1/2 in |
Height | 6 in |
Details
Connection Type | Single Union x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Strainer | No |
Pressure Adjustment Range | 15 to 75 psig |
Application | Water |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Valve Type | Standard |
Preset Pressure Settings | 50 psi |
Series | 36ELF |
Material - Valve | Lead Free Bronze |
Connection | Single Union FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Single Union FNPT, Height 6 in, Length 4 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- INTERSTATE PNEUMATICS Brass 6 PK (FPP62B-D6)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36HLF20501)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- Apollo Valves Valves