Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF50801
Zoro # G5274656
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Double Union Solder
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF50801
- Zoro # G5274656
- UPC # 670750651489
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Height | 11 1/2 in |
Length | 10 1/2 in |
Details
Connection Type | Double Union Solder |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Valve Type | Standard |
Application | Residential and Commercial |
Strainer | No |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze |
Pressure Adjustment Range | 5 to 75 psig |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Double Union Solder |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union Solder, Height 11 1/2 in, Length 10 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20698)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- AMERICAN STANDARD Mounting Kit, Faucet, For Use w/2TGX4 (M962146-0070A)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF10501)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- Apollo Valves Valves