Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF30801
Zoro # G5274692
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Single Union Solder x NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF30801
- Zoro # G5274692
- UPC # 670750650925
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Height | 9.76" |
Length | 10.76" |
Details
Connection Type | Single Union Solder x NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Material | Lead Free Bronze |
Strainer | No |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Application | Residential and Commercial Potable Water Distribution Systems |
Pressure Adjustment Range | 5 to 75 psig |
Series | 36LF |
Material - Valve | Lead Free Bronze |
Connection | Single Union Solder x FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union Solder x FNPT, Height 11 1/2 in, Length 8 57/64 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-2BZ)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- KOHLER 1834-W1-0, 72" L, 36" W (1834-W1-0)
- APG 6" Aluminum Part D (360DAL)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF10501)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF11301T)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401T)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- Apollo Valves Valves