Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF10801
Zoro # G5156523
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Connection Type Single Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF10801
- Zoro # G5156523
- UPC # 670750512636
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Height | 11-1/2" |
Length | 9-7/8" |
Details
Connection Type | Single Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 5 to 75 psig |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Strainer | No |
Material | Lead Free Bronze |
Valve Type | Standard |
Application | Residential and Commercial |
Preset Pressure Settings | 50 psi |
Series | 36LF |
Material - Valve | Lead Free Bronze |
Connection | Single Union FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union FNPT, Height 11 1/2 in, Length 8 1/2 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- AMERICAN STANDARD Flush Valve Assembly V2 Vormax wTool (7381655-200.0070A)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (870-420FB)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501T)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF50801)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- WATTS Pressure Reducing Valve, 2 In, Threaded (M115-2 TH)
- Apollo Valves Valves