Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1/2 In.
Mfr # 36LF20301
Zoro # G5274902
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Inlet Size 1/2"
- Connection Type No Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF20301
- Zoro # G5274902
- UPC # 670750971563
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2" |
Height | 5 8/9 in |
Length | 4 in |
Details
Connection Type | No Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Material | Lead Free Bronze |
Strainer | No |
Valve Type | Standard |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Pressure Adjustment Range | 5 to 75 psig |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Application | Residential and Commercial Potable Water Distribution Systems |
Series | 36LF |
Material - Valve | Lead Free Bronze |
Connection | FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 5 8/9 in, Length 4 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/4 X 3 IN (461004)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36H20501)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36HLF20501)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF40801)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF20401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- WILKINS Zurn 3/4 in. Bronze Pressure Reducing Valve 1 in. 1 pc (1-70XLDUC)
- Apollo Valves Valves