Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1/2 In.
Mfr # 36HLF20301
Zoro # G5190272
original price:
$151.99
15% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Inlet Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Lead Free Bronze and Stainless Steel Material
- Max. Pressure 400 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36HLF20301
- Zoro # G5190272
- UPC # 670750055386
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2" |
Height | 9-1/4" |
Length | 4.12" |
Overall Height | 5 5/8 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Bronze and Stainless Steel Material |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Super Capacity |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Item | Water Pressure Reducing Valve |
Strainer | No |
Pressure Adjustment Range | 25 to 75 psi |
Material | Lead Free Bronze |
Application | Commercial, Industrial and Institutional |
Series | 36HLF |
Material of Construction | Lead Free Bronze |
Connection | FNPT |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 7 in, Length 4 1/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- BOBRICK B211179 Satin Stainless Steel Soap Holder (B2111-79)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF12301T)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401T)
- Apollo Valves Pressure Reducing Valves