Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1/2 In.
Mfr # 36ELF12301T
Zoro # G5285445
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Double Union x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apollo Valves
- MFR # 36ELF12301T
- Zoro # G5285445
- UPC # 670750732010
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Length | 5.53" |
Height | 6" |
Details
Connection Type | Double Union x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Strainer | No |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003-2009, CSA B356, NSF/ANSI 61-G, NSF 372, Annex F & G, ARRA |
Item | Water Pressure Reducing Valve |
Material | Lead Free Bronze |
Valve Type | Standard |
Application | Water |
Pressure Adjustment Range | 15 to 75 psig |
Series | 36ELF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Double Union FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Double Union FNPT, Height 6 in, Length 5 3/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BA9116C Water Onyx Toothbrush & Tumbler Holder, Polished Chrome (BA9116C)
- BSC PREFERRED Repl WTR FilterTray (PPF900Z1)
- JONES STEPHENS Plastic Cartridge For Moen 1225 (C1776TS)
- BRASSCRAFT Cartridge, Single Lever for MOEN Faucets (SL1401X B)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF50801)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36H20501)
- THRIFCO PLUMBING 1 Inch Water Pressure Regulating / Reducing Valve (6415244)
- Apollo Valves Pressure Reducing Valves