Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1/2 In.
Mfr # 36ELF10301T
Zoro # G5274805
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type No Union NPT x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36ELF10301T
- Zoro # G5274805
- UPC # 670750685637
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Length | 5.53" |
Height | 6" |
Details
Connection Type | No Union NPT x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Standards | ASSE 1003-2009, CSA B356, NSF/ANSI 61-G, NSF 372, Annex F & G, ARRA |
Item | Water Pressure Reducing Valve |
Strainer | No |
Material | Lead Free Bronze |
Application | Water |
Pressure Adjustment Range | 15 to 75 psig |
Series | 36ELF |
Material - Valve | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Connection | FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type FNPT, Height 6 in, Length 3 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel (HT64)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36H20501)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- HONEYWELL Ds06-105-Sus-Lf 2" Ds06 (DS06-105-S)
- Apollo Valves Valves