Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36LF50501
Zoro # G5274595
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Double Union Solder
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF50501
- Zoro # G5274595
- UPC # 670750930621
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 6-3/8" |
Height | 6-7/8" |
Details
Connection Type | Double Union Solder |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Valve Type | Standard |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze |
Pressure Adjustment Range | 5 to 75 psig |
Item | Water Pressure Reducing Valve |
Strainer | No |
Application | Residential and Commercial |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Material - Valve | Lead Free Bronze |
Connection | Double Union Solder |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union Solder, Height 6 8/9 in, Length 6 3/8 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- B & K SILLOCK VLV 3/4"" FIP PLS (108-204)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-598)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36H20501)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF20401)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF30401)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- HONEYWELL Ds06-100-Sut-Lf 1/2" Npt. Ds06 (DS06-100-S)
- Apollo Valves Pressure Reducing Valves