Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 1 In.
Mfr # 36LF40501
Zoro # G5286531
original price:
$179.99
5% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Double Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apollo Valves
- MFR # 36LF40501
- Zoro # G5286531
- UPC # 670750930584
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 6 3/8 in |
Height | 6 8/9 in |
Details
Connection Type | Double Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Valve Type | Standard |
Strainer | No |
Material | Lead Free Bronze |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Pressure Adjustment Range | 5 to 75 psig |
Application | Residential and Commercial |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Series | 36LF |
Material of Construction | Lead Free Bronze |
Connection | Double Union FNPT |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union FNPT, Height 6 8/9 in, Length 6 3/8 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF30701)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF11301T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF50801)
- Apollo Valves Pressure Reducing Valves